Shop All Sink Soap Dispensers
Kingston Brass
SD2602 Soap Dispenser, Polished Brass
Mfr # SD2602
Zoro # G603055732
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Soap Dispenser
- Features High quality brass with engineering grade ABS construction, Heavy duty pump, Removable ABS bottle, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly
- Finish Polished Brass
- Height 3.25
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # SD2602
- Zoro # G603055732
- UPC # 663370035005
- Country of Origin Taiwan, Province of China
- Category Sink Soap Dispensers
Dimensions
Height | 3.25 |
Width | 5 |
Length | 12.25 |
Details
Includes | Soap Dispenser |
Features | High quality brass with engineering grade ABS construction, Heavy duty pump, Removable ABS bottle, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly |
Finish | Polished Brass |
Material | Brass;Plastic |
Color | Polished Brass |
Weight | 1.42 |
Description
The Milano soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your contemporary home.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Female Adapter, 1/2 in Tube Size, Nylon, Black, 10 PK (3014 62 22)
- KOHLER Hose, Braided Spray (1296289)
- PFISTER Pfister T/S Flg Vlv Country Bn (960-821J)
- ZORO SELECT Replacement Sink Basket, 3-1/2" L (30051)
- KINGSTON BRASS SD2618 Milano Soap Dispenser, Brushed Nickel (SD2618)
- KINGSTON BRASS SD1978 American Classic Soap Dispenser, Brushed Nickel (SD1978)
- KINGSTON BRASS SD1972 American Classic Soap Dispenser, Polished Brass (SD1972)
- KINGSTON BRASS SD7601 Vintage Soap Dispenser, Polished Chrome (SD7601)
- KINGSTON BRASS SD1971 American Classic Soap Dispenser, Polished Chrome (SD1971)
- KINGSTON BRASS SD1976 American Classic Soap Dispenser, Polished Nickel (SD1976)
- DELTA Delta Soap/Lotion Dispenser Pump Head (RP21908)
- Kingston Brass Sink Soap Dispensers