Shop All Sink Soap Dispensers
Kingston Brass
SD2601 Milano Soap Dispenser, Polished Chrome
Mfr # SD2601
Zoro # G3174850
product price: $38.97
/ea
$38.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Plastic
- Height 3.25
- Finish Polished Chrome
- Features High quality brass construction for durability and reliability, Heavy duty push-down pump, Includes refillable plastic bottle, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly
- Includes Soap Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # SD2601
- Zoro # G3174850
- UPC # 663370034992
- Country of Origin Taiwan, Province of China
- Category Sink Soap Dispensers
Dimensions
Height | 3.25 |
Details
Item | Soap Dispenser |
Material | Brass;Plastic |
Finish | Polished Chrome |
Features | High quality brass construction for durability and reliability, Heavy duty push-down pump, Includes refillable plastic bottle, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly |
Includes | Soap Dispenser |
Weight | 1.42 |
Sub-Category | Kitchen Faucets |
Description
The Milano soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your contemporary home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Union, FNPT x FNPT, 1-1/4 in Pipe Size (898-375-012)
- JONES STEPHENS 1/2" Black Union (B6570050)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 3/4 in x 3/4 in Pipe Size (401125)
- DANCO Ball Tank Toilet Eljer (80813)
- KINGSTON BRASS SD1601 Heritage Soap Dispenser, Polished Chrome (SD1601)
- KINGSTON BRASS SD1973 American Classic Soap Dispenser, Antique Brass (SD1973)
- KINGSTON BRASS SD2611 Milano Soap Dispenser, Polished Chrome (SD2611)
- KINGSTON BRASS SD8618 Soap Dispenser W/ Straight Nozzle 17 oz, Brushed Nickel (SD8618)
- KINGSTON BRASS SD1975 American Classic Soap Dispenser, Oil Rubbed Bronze (SD1975)
- KINGSTON BRASS SD8610 Soap Dispenser W/ Straight Nozzle 17 oz, Matte Black (SD8610)
- DELTA Soap/Lotion, Dispenser (RP1001SS)
- Kingston Brass Sink Soap Dispensers