Shop All Sink Soap Dispensers
Kingston Brass
SD1976 American Classic Soap Dispenser, Polished Nickel
Mfr # SD1976
Zoro # G3174914
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Plastic
- Height 4.75
- Features High quality brass construction for durability and reliability, Heavy duty push-down pump, Removable plastic bottle, 240 ml (8.45 ounce) refillable bottle, 2 in. threaded tube for counter installation, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly
- Includes Soap Dispenser
- Weight 1.58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # SD1976
- Zoro # G3174914
- UPC # 663370566257
- Country of Origin Taiwan, Province of China
- Category Sink Soap Dispensers
Dimensions
Height | 4.75 |
Details
Item | Soap Dispenser |
Material | Brass;Plastic |
Features | High quality brass construction for durability and reliability, Heavy duty push-down pump, Removable plastic bottle, 240 ml (8.45 ounce) refillable bottle, 2 in. threaded tube for counter installation, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly |
Finish | Polished Nickel |
Includes | Soap Dispenser |
Weight | 1.58 |
Sub-Category | Kitchen Faucets |
Description
The American Classic soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Electronic Ball Valve 2-Way (EHG27ATE25H)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- JONES STEPHENS Drain, 4-1/4", Spud, PVC, 2"x3" (D50161)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Street Elbow, 1/4" Male x 1/4" Female NPT (STL02-02)
- KINGSTON BRASS SD1972 American Classic Soap Dispenser, Polished Brass (SD1972)
- KINGSTON BRASS SD2605 Milano Soap Dispenser, Oil Rubbed Bronze (SD2605)
- KINGSTON BRASS SD2618 Milano Soap Dispenser, Brushed Nickel (SD2618)
- KINGSTON BRASS SD8642 Elinvar Soap Dispenser, Polished Brass (SD8642)
- KINGSTON BRASS SD1978 American Classic Soap Dispenser, Brushed Nickel (SD1978)
- KINGSTON BRASS SD8610 Soap Dispenser W/ Straight Nozzle 17 oz, Matte Black (SD8610)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100BN)
- Kingston Brass Sink Soap Dispensers