Shop All Sink Soap Dispensers
Kingston Brass
SD1972 American Classic Soap Dispenser, Polished Brass
Mfr # SD1972
Zoro # G3175517
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Plastic
- Height 4.75
- Includes Soap Dispenser
- Features High quality brass construction for durability and reliability, Heavy duty push-down pump, Removable plastic bottle, 240 ml (8.45 ounce) refillable bottle, 2 in. threaded tube for counter installation, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly
- Weight 1.58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # SD1972
- Zoro # G3175517
- UPC # 663370566233
- Country of Origin Taiwan, Province of China
- Category Sink Soap Dispensers
Dimensions
Height | 4.75 |
Details
Item | Soap Dispenser |
Material | Brass;Plastic |
Finish | Polished Brass |
Includes | Soap Dispenser |
Features | High quality brass construction for durability and reliability, Heavy duty push-down pump, Removable plastic bottle, 240 ml (8.45 ounce) refillable bottle, 2 in. threaded tube for counter installation, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly |
Weight | 1.58 |
Sub-Category | Kitchen Faucets |
Description
The American Classic soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Male NPT Black Forged Steel Hex Head Plug Class 3000 (1MNF7)
- ECCOTEMP 4" Horizontal Vent Kit w/ Backflow Preventer (2ZVWB04)
- KOHLER Cap Kit, Replacement (GP77759)
- PARKER Tubing, White, Shore D 50 to 65, 3/16" I.D. (101-0312062-NT-25)
- KINGSTON BRASS SD1976 American Classic Soap Dispenser, Polished Nickel (SD1976)
- KINGSTON BRASS SD7601 Vintage Soap Dispenser, Polished Chrome (SD7601)
- KINGSTON BRASS SD7605 Vintage Soap Dispenser, Oil Rubbed Bronze (SD7605)
- KINGSTON BRASS SD2605 Milano Soap Dispenser, Oil Rubbed Bronze (SD2605)
- KINGSTON BRASS SD1970 American Classic Soap Dispenser, Matte Black (SD1970)
- KINGSTON BRASS SD7606 Curved Nozzle Metal Soap Dispenser, Polished Nickel (SD7606)
- DELTA Broderick Soap/Lotion Dispenser W/Bottle (RP100632CZ)
- Kingston Brass Sink Soap Dispensers