Shop All Sink Soap Dispensers
Kingston Brass
SD1605 Heritage Soap Dispenser, Oil Rubbed Bronze
Mfr # SD1605
Zoro # G3174826
product price: $38.97
/ea
$38.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Plastic
- Height 2.63
- Features High quality brass construction for durability and reliability, Heavy duty push-down pump, Removable plastic bottle, 240 ml (8.45 ounce) refillable bottle, 2 in. threaded tube for counter installation, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly
- Warranty 1
- Includes Soap Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # SD1605
- Zoro # G3174826
- UPC # 663370035043
- Country of Origin Taiwan, Province of China
- Category Sink Soap Dispensers
Dimensions
Height | 2.63 |
Item Height (Inch) | 2.63 |
Item Width (Inch) | 4.5 |
Item Length (Inch) | 11.25 |
Details
Item | Soap Dispenser |
Material | Brass;Plastic |
Features | High quality brass construction for durability and reliability, Heavy duty push-down pump, Removable plastic bottle, 240 ml (8.45 ounce) refillable bottle, 2 in. threaded tube for counter installation, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly |
Warranty | 1 |
Includes | Soap Dispenser |
Finish | Oil Rubbed Bronze |
ADA Compliant | false |
Collection | Heritage |
Weight | 0.81 |
Sub-Category | Kitchen Faucets |
DOE Certified | false |
Low Lead Compliant | false |
CEC Certified | false |
UPC/CUPC Certified | false |
Installation Type | Deck Mount |
Theme | Traditional |
Prop 65 Label | true |
Item Weight (lbs) | 0.81 |
Escutcheon Included | false |
Description
The Heritage soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your traditional home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x MNPT SS Male Connector (6-6 FBU-SS)
- DIXON Toggle Sanitary Clamp, 3 in Tube, 304 SS, Domestic (13MHLA300)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E4BNE25)
- ELESA Bidimensional two-way connector, STC.25-2A-2W-C9 (STC-2A-2W)
- KINGSTON BRASS SD1601 Heritage Soap Dispenser, Polished Chrome (SD1601)
- KINGSTON BRASS SD8611 Soap Dispenser W/ Straight Nozzle 17 oz, Polished Chrome (SD8611)
- KINGSTON BRASS SD8618 Soap Dispenser W/ Straight Nozzle 17 oz, Brushed Nickel (SD8618)
- KINGSTON BRASS SD1976 American Classic Soap Dispenser, Polished Nickel (SD1976)
- KINGSTON BRASS SD7605 Vintage Soap Dispenser, Oil Rubbed Bronze (SD7605)
- KINGSTON BRASS SD8610 Soap Dispenser W/ Straight Nozzle 17 oz, Matte Black (SD8610)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-1500)
- Kingston Brass Sink Soap Dispensers