Shop All Sink Soap Dispensers
Kingston Brass
SD1601 Heritage Soap Dispenser, Polished Chrome
Mfr # SD1601
Zoro # G3175727
product price: $25.97
/ea
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Plastic
- Height 2.63
- Warranty 1
- ADA Compliant false
- Collection Heritage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # SD1601
- Zoro # G3175727
- UPC # 663370064241
- Country of Origin Taiwan, Province of China
- Category Sink Soap Dispensers
Dimensions
Height | 2.63 |
Item Height (Inch) | 2.63 |
Item Length (Inch) | 11.25 |
Item Width (Inch) | 4.5 |
Details
Item | Soap Dispenser |
Material | Brass;Plastic |
Warranty | 1 |
Finish | Polished Chrome |
ADA Compliant | false |
Collection | Heritage |
Includes | Soap Dispenser |
Features | High quality brass construction for durability and reliability, Heavy duty push-down pump, Removable plastic bottle, 240 ml (8.45 ounce) refillable bottle, 2 in. threaded tube for counter installation, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly |
Weight | 0.81 |
Sub-Category | Kitchen Faucets |
Low Lead Compliant | false |
Prop 65 Label | true |
Theme | Traditional |
CEC Certified | false |
Item Weight (lbs) | 0.81 |
Installation Type | Deck Mount |
UPC/CUPC Certified | false |
DOE Certified | false |
Escutcheon Included | false |
Description
The Heritage soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your traditional home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Bushing, 3/4 x 1/2 in, Schedule 40, White (439101BC)
- LEGEND VALVE 1" COPPER DRAIN COUPLING NL (302-264NL)
- JONES STEPHENS Fit-All Tank Lever CP Brass Arm (T01022)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100158)
- KINGSTON BRASS SD8640 Water Onyx Soap Dispenser, Black Stainless Steel (SD8640)
- KINGSTON BRASS SD8642 Elinvar Soap Dispenser, Polished Brass (SD8642)
- KINGSTON BRASS SD8610 Soap Dispenser W/ Straight Nozzle 17 oz, Matte Black (SD8610)
- KINGSTON BRASS SD7601 Vintage Soap Dispenser, Polished Chrome (SD7601)
- KINGSTON BRASS SD1975 American Classic Soap Dispenser, Oil Rubbed Bronze (SD1975)
- KINGSTON BRASS SD1972 American Classic Soap Dispenser, Polished Brass (SD1972)
- RUBBERMAID COMMERCIAL One Shot Hygiene Series, 800 mL, 1600 mL Automatic Liquid Counter (FG402241)
- Kingston Brass Sink Soap Dispensers