Shop All Bath Towel Bars and Hooks
Kingston Brass
SCC8605 Edenscape Pedestal Dual Towel Rack, Oil Rubbed Bronze
Mfr # SCC8605
Zoro # G3064305
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Width 7.88
- Material Steel
- Length 16.31
- Features Solid steel construction, Freestanding towel holder, Dual 16-5/16" bars for conveniently holding towels, Corrosion-resistant finish, Designed for long-lasting durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # SCC8605
- Zoro # G3064305
- UPC # 663370569821
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 7.88 |
Length | 16.31 |
Height | 33.69 |
Details
Finish | Oil Rubbed Bronze |
Material | Steel |
Features | Solid steel construction, Freestanding towel holder, Dual 16-5/16" bars for conveniently holding towels, Corrosion-resistant finish, Designed for long-lasting durability |
Includes | Towel Holder |
Color | Oil Rubbed Bronze |
Weight | 6.84 |
Description
Your towels will always be in reach with this Pedestal Dual Towel Rack. Constructed from solid stainless steel for rust-free and durable performance.This towel rack has multiple rods to hang bath and hand towels from. The contemporary design of this towel stand makes it suitable for both transitional and contemporary home decors. The base is weighted to prevent any accident tip-overs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" CPI x 1/4" MNPT Brass Connector (8-4 FBZ-B)
- APG 4" Aluminum Part D (3E40DAL)
- LEGEND VALVE 4" X 6" BLACK NIPPLE (355-230)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1 in Pipe Size (8220G410)
- KINGSTON BRASS BAH821330PB Concord 30" Double Towel Bar, Polished Brass (BAH821330PB)
- KINGSTON BRASS Vintage 18" Towel Bar, Brushed Nickel (BA1162SN)
- KINGSTON BRASS Milano Robe Hook, Antique Brass (BA2717AB)
- KINGSTON BRASS BAH612318BN Monarch 18" Dual Towel Bar, Brushed Nickel (BAH612318BN)
- KINGSTON BRASS Metropolitan 24" Towel Bar, Oil Rubbed Bronze (BA4811ORB)
- KINGSTON BRASS 4-Pieces Dual Towel Bar Bathroom Hardware Set, Chrome (BAK1113478C)
- KOHLER Composed 30" Towel Bar (73143-TT)
- Kingston Brass Bath Towel Bars and Hooks