Shop All Bath Towel Bars and Hooks
Kingston Brass
SCC2275 Pedestal Round Plate Towel Rack, Oil Rubbed Bronze
Mfr # SCC2275
Zoro # G3064034
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Color Oil Rubbed Bronze
- Width 31.13
- Weight 10.76
- Includes Towel Rack; Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # SCC2275
- Zoro # G3064034
- UPC # 663370298493
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 31.13 |
Height | 10 |
Length | 35.13 |
Details
Finish | Oil Rubbed Bronze |
Color | Oil Rubbed Bronze |
Weight | 10.76 |
Includes | Towel Rack; Mounting Hardware |
Features | Solid steel construction, Freestanding towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)31-1/8" x (W)8-5/8" x (H)35-1/8", Available in multiple, durable finishes |
Material | Steel |
Description
Built on a sturdy round plate base, this Edenscape pedestal towel rack is a great way to easily access your towels. Constructed from solid steel this towel rack is rust-resistant and built to last. With multiple towel rods, hanging both hand and bath towels is not a problem. Assembly can be completed in a few minutes with a screwdriver and provided allen wrench.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLR Pipes & Drains 42 Oz (CBR-6)
- GROHE Eurocube Under Counter Sink (39660000)
- HONEYWELL THERMAL SOLUTIONS V4055D1035 120V Fluid Power (V4055D1035)
- ROHL Air Activated Switch Button Only For Waste Disposal In Polished Nickel (AS425PN)
- KINGSTON BRASS BAH821318ORB Concord 18" Double Towel Bar, Oil Rubbed Bronze (BAH821318ORB)
- KINGSTON BRASS Metropolitan Robe Hook, Polished Chrome (BA4817C)
- KINGSTON BRASS Classic 24" Towel Bar, Polished Brass (BA311PB)
- KINGSTON BRASS BAR1111BB Water Onyx 24" X 5/8" OD Towel Bar Only, Brushed Brass (BAR1111BB)
- KINGSTON BRASS Vintage Towel Ring, Polished Brass (BA1164PB)
- KINGSTON BRASS BAH821330ORB Concord 30" Double Towel Bar, Oil Rubbed Bronze (BAH821330ORB)
- AMEROCK Stature Matte Black Transitional 24 in 610 mm Towel Bar (BH36094MB)
- Kingston Brass Bath Towel Bars and Hooks