Shop All Bathroom Sink Parts & Accessories
Kingston Brass
SC1008 2-Inch Sink Faucet Hole Cover, Brushed Nickel
Mfr # SC1008
Zoro # G902836797
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.06
- Includes Sink Hole Cover
- Finish Brushed Nickel
- Length 2.06
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # SC1008
- Zoro # G902836797
- UPC # 663370239380
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Parts & Accessories
Dimensions
Width | 2.06 |
Length | 2.06 |
Height | 1.81 |
Details
Includes | Sink Hole Cover |
Finish | Brushed Nickel |
Color | Brushed Nickel |
Material | Brass;Steel |
Features | Solid brass construction, 1-5/8" long mounting bolt for installation on sink counter, 2" diameter covers most standard size sink holes, Covers unused faucet holes in sink, Hardware include washer and nut, Corrosion-resistant finish |
Weight | 0.11 |
Description
Kingston Brass sink hole covers provide a tight, seamless seal for any unused sink holes. Choose from a variety of finishes to coordinate with your kitchen accessories or match your sink.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE UNION ELBOW 1/2""CTS (25629)
- POWERS Stem Replacement Kit (401-176)
- ZORO SELECT Hex Bushing, 3"x2-1/2" 150,316, Thrd Heavy (4381035280)
- NVENT CADDY Strut Pipe Clamp, Size 1/2 In (RIGD0050EG)
- KINGSTON BRASS Plumbing Sink Trim Kit with Bottle Trap, Polished Nickel (CC53306DLLKB30)
- KINGSTON BRASS KUHDWR6 Undermount Clip 6 Clips Pack, Raw (KUHDWR6)
- KINGSTON BRASS Plumbing Sink Trim Kit with Bottle Trap and Overflow Drain, Polished Nickel (CC53306DLVOKB30)
- KINGSTON BRASS Plumbing Sink Trim Kit with PTrap, Brushed Brass (CC53307LKB30)
- KINGSTON BRASS SC1000 2-Inch Sink Faucet Hole Cover, Black Stainless Steel (SC1000)
- KINGSTON BRASS KUHDWR4 4-Pieces Undermount Clip for Stainless Steel Sink, Brushed (KUHDWR4)
- BOBRICK Lock, Waste Receptacle , W/Key (3944-41)
- Kingston Brass Bathroom Sink Parts & Accessories