Shop All Bathroom Sink Parts & Accessories
Kingston Brass
SC1001 2-Inch Sink Faucet Hole Cover, Polished Chrome
Mfr # SC1001
Zoro # G202836732
product price: $11.02
/ea
$11.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Solid brass construction, 1-5/8" long mounting bolt for installation on sink counter, 2" diameter covers most standard size sink holes, Covers unused faucet holes in sink, Hardware include washer and nut, Corrosion-resistant finish
- Length 2.06
- Width 2.06
- Height 1.81
- Weight 0.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # SC1001
- Zoro # G202836732
- UPC # 663370239366
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Parts & Accessories
Dimensions
Length | 2.06 |
Width | 2.06 |
Height | 1.81 |
Details
Features | Solid brass construction, 1-5/8" long mounting bolt for installation on sink counter, 2" diameter covers most standard size sink holes, Covers unused faucet holes in sink, Hardware include washer and nut, Corrosion-resistant finish |
Weight | 0.11 |
Material | Brass;Steel |
Includes | Sink Hole Cover |
Color | Polished Chrome |
Finish | Polished Chrome |
Description
Kingston Brass sink hole covers provide a tight, seamless seal for any unused sink holes. Choose from a variety of finishes to coordinate with your kitchen accessories or match your sink.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Classic Elongated 1.0 GPF Toilet Bowl (3519-0)
- CULLIGAN 34 Housing O Ring (OR-34)
- SMITH-COOPER 3/4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385011700)
- SLOAN 0.5 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1023-A)
- KINGSTON BRASS Plumbing Sink Trim Kit with PTrap, Brushed Brass (CC53307LKB30)
- KINGSTON BRASS Plumbing Sink Trim Kit with Bottle Trap, Polished Nickel (CC53306DLLKB30)
- KINGSTON BRASS Plumbing Sink Trim Kit with Bottle Trap and Overflow Drain, Polished Nickel (CC53306DLVOKB30)
- KINGSTON BRASS Plumbing Sink Trim Kit with PTrap and Overflow Drain, Brushed Brass (CC53307VOKB30)
- BOBRICK Disposal, Napkin , Surface (B-254)
- BRADLEY SMOKER Lock, Cylinder & Cam , Bradley (P10-558)
- ALLPOINTS Strike , Inswing, Stall Door (1411039)
- Kingston Brass Bathroom Sink Parts & Accessories