Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Polished Nickel, Wall Mount
Mfr # KS8026ML
Zoro # G3089566
product price: $344.47
/ea
Free Shipping & Returns
$344.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet;Mounting Hardware
- Features Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2"-14 NPT female inlet connections, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8026ML
- Zoro # G3089566
- UPC # 663370677472
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 3.06 |
Width | 10 |
Length | 12.5 |
Item Length (Inch) | 12.5 |
Item Width (Inch) | 10 |
Item Height (Inch) | 3.06 |
Description
A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The 2-handle wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product. A hand shower is also included for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Vacuum Break Repairkit. Regal For - Part# 3323192 (3323192)
- PARKER 3/8" MNPT 316 SS 90 Degree Elbow (6-6 ME-SS)
- INTERDESIGN Suction Sink Center Ss (84702)
- ZORO SELECT Reducing Wye, 3 In x 1-1/2 In Hub (1WHW1)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS1027PL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS43055AL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KB362)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Wall Mount (KS8020DKL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Deck Mount (KB288)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS4321NL)
- MOEN Two-Handle Roman Tub Faucet (T623)
- Kingston Brass Roman Bathub Faucets