Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Polished Nickel, Wall Mount
Mfr # KS7026BPL
Zoro # G0861806
product price: $337.97
/ea
Free Shipping & Returns
$337.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergonomic Dual Lever Handles
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
- Number of Holes 3
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS7026BPL
- Zoro # G0861806
- UPC # 663370528361
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | Spout: 2-5/16" |
Width | Spout: 2-5/16" |
Item Width (Inch) | 10.44 |
Item Height (Inch) | 4.75 |
Item Length (Inch) | 13 |
Description
KS7026BPL 2-Handle Wall Mount Roman Tub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Trim RepairKit, Use w/Widespread Faucets (RPG10-0070-PC)
- ZORO SELECT PVC Van-Stone Flange, Socket, 1 in Pipe Size (854-010)
- PARKER Push-to-Connect Union Tee, Brass, Silver (164PLP-5/32)
- BRADLEY Foot Valve, Diaphragm (125-001Y)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS1027PL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Wall Mount (KS7022PL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361CML)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361QLL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS43055AL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount (KS1025AL)
- SPEAKMAN Roman Tub Faucet, Polished Chrome, Deck (SB-2731)
- Kingston Brass Roman Bathub Faucets