Shop All Showerhead and Tub Accessories
Kingston Brass
Roman Tub Faucet, Polished Chrome/Polished Brass, Deck Mount
Mfr # KC364
Zoro # G0852828
product price: $337.97
/ea
Free Shipping & Returns
$337.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lever Handle
- Features 1/4 Turn Ceramic Cartridge, Dual Lever Handles
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KC364
- Zoro # G0852828
- UPC # 663370001628
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Height | 4-1/2" |
Item Length (Inch) | 7.75 |
Item Height (Inch) | 2.5 |
Item Width (Inch) | 4.5 |
Description
KC364 Roman Tub Filler,w/Lev HandleCe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS 1-1/4" NPT Bronze Spring Check Valve (504SB)
- PARKER String Wound Filter Cartridge, 10 gpm, 3 Micron, 2-7/16" O.D., 20 in H, 6 PK (K27R20G)
- DELTA Wall Mount for Hand Shower, Chrome (U4005-PK)
- ZORO SELECT 1-1/4" FNPT Galvanized Cross (6KJ41)
- KINGSTON BRASS Hand Shower, Polished Chrome, Wall Mount (KX2522SBB)
- KINGSTON BRASS KSK4301PXTR Transfer Valve Set For Roman Tub Filler, Polished Chrome (KSK4301PXTR)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Polished Chrome (KSHK51)
- KINGSTON BRASS Hand Shower Holder, Polished Chrome, Wall Mount (K171A1)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Nickel, Freestanding (CCK266K6)
- KINGSTON BRASS KB531T Tub & Shower Trim Only For KB531, Polished Chrome (KB531T)
- WESTBRASS One-Hole Remodel Plate for Moen and Delta in Powdercoated Flat Black (D502-62)
- Kingston Brass Showerhead and Tub Accessories