Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Polished Chrome, Wall Mount
Mfr # KS7021KRL
Zoro # G0861237
product price: $266.47
/ea
Free Shipping & Returns
$266.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergonomic Dual Lever Handles
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
- Number of Holes 3
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS7021KRL
- Zoro # G0861237
- UPC # 663370527876
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | Spout: 2-5/16", Lever: 1-15/16" |
Width | Spout: 2-5/16", Lever: 2-13/16" |
Depth | Lever: 4-3/8" |
Item Length (Inch) | 13 |
Item Height (Inch) | 4.75 |
Item Width (Inch) | 10.44 |
Description
KS7021KRL 8 In. Center Wall Mount Roman Tub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Drainr Dish 12.4X14.3Chr (2104448)
- LEGEND VALVE 1-1/4" BRONZE INSERT ELBOW (312-076)
- LEGRIS 8mm Compression Brass Equal Straight Union 10PK (0106 08 00)
- PFISTER Pfister Dome Cap 5297D Pvd Ss (941-246S)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Deck Mount (KB360)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS1027PL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS7027TX)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS43225AL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361CML)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS4321NL)
- MOEN Two-Handle Roman Tub Faucet Oil Rubbed Bronze (T933ORB)
- Kingston Brass Roman Bathub Faucets