Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Polished Chrome, Deck Mount
Mfr # KS83215ZX
Zoro # G0862619
product price: $376.97
/ea
Free Shipping & Returns
$376.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Handshower
- Features Drip-Free Ceramic Disc Cartridge, Ergonomic Triple Cross Handles, 5-Piece
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS83215ZX
- Zoro # G0862619
- UPC # 663370284595
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | Spout: 11-1/8", Handshower: 9-5/8" |
Width | Spout: 2-3/8", Handle: 3-1/8" |
Depth | Hose: 12", 23-5/8", 59" |
Item Width (Inch) | 8.5 |
Item Height (Inch) | 1.38 |
Item Length (Inch) | 11 |
Description
KS83215ZX Roman Tub Filler 5 Pieces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Backwater Valve, Sleeve and Lid, PVC, 4" (B04400K)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S1.5)
- STEEL & OBRIEN 4" Tri-Clamp End Equal Tee - 316SS (7MP-4-316)
- ZORO SELECT 1-1/4" NOM C Copper Union (24W572)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Wall Mount (KS8020DKL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361QLL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Deck Mount (KB288)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS4321NL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Wall Mount (KS8028DFL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Wall Mount (KS7022PL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS43055AL)
- Kingston Brass Roman Bathub Faucets