Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Polished Chrome, Deck Mount
Mfr # KS83215DFL
Zoro # G0862725
product price: $396.47
/ea
Free Shipping & Returns
$396.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Handshower, Handles, Hose
- Features Drip-Free Ceramic Disc Cartridge, Ergonomic Triple Lever Handles
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS83215DFL
- Zoro # G0862725
- UPC # 663370570445
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | Handshower: 9-5/8", Spout: 11-1/8" |
Width | Handshower: 1-3/4", Spout: 2-3/8" |
Depth | Hose: 12", 23-5/8", 59" |
Item Length (Inch) | 11.13 |
Item Height (Inch) | 2.38 |
Item Width (Inch) | 8.31 |
Description
KS83215DFL Roman Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Head Plug, 304 SS, 1/4", M BSPT (ZUSA-PF-8257)
- PARKER 5/8" A-LOK 316 SS Union Tee (10ET10-316)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1 in Pipe Size (8210G014)
- JMF 1/2 in. Female Flare X 3/8 in. D Male Flare Brass Reducing Adapter (4506028)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361CML)
- KINGSTON BRASS KS3028KL Two-Handle Wall Mount Tub Faucet, Brushed Nickel (KS3028KL)
- KINGSTON BRASS Tub Filler Faucet, Polished Brass, Deck (KSK3332NLTR)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Wall Mount (KS7022PL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS1027PL)
- KINGSTON BRASS KS3028RX Two-Handle Wall Mount Tub Faucet, Brushed Nickel (KS3028RX)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS2365DFL)
- Kingston Brass Bathtub Faucets & Accessories