Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Polished Chrome, Deck Mount
Mfr # KS5531FL
Zoro # G0860494
product price: $318.47
/ea
Free Shipping & Returns
$318.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergonomic Dual Lever Handles
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 3
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS5531FL
- Zoro # G0860494
- UPC # 663370021947
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 5-1/2" |
Width | Lever: 2-7/8" |
Depth | 8-1/2" |
Item Width (Inch) | 5.5 |
Item Length (Inch) | 8.5 |
Item Height (Inch) | 3.44 |
Description
KS5531FL Roman Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 1.28 gpf, Toilet Automatic Flush Valve, Polished Chrome, 1 in IPS (606B121.002)
- KOHLER Kathryn Elongated Toilet Seat With Po, With Cover, Wood, Black (4701-CP-7)
- ZURN Toilet Seat (Z5955SS-EL)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 2" Tube OD (ZUSA-STF-QC-3)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS2365ZX)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS2365DFL)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Deck Mount (KB360)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361QLL)
- KINGSTON BRASS KS3028KL Two-Handle Wall Mount Tub Faucet, Brushed Nickel (KS3028KL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount (KS1025AL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS2365NL)
- Kingston Brass Roman Bathub Faucets