Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Polished Chrome, Deck Mount
Mfr # KS5361PL
Zoro # G0860223
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergonomic Dual Lever Handles
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 3
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS5361PL
- Zoro # G0860223
- UPC # 663370074134
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 8-7/16" |
Width | Lever: 3-7/16" |
Depth | 7-1/8" |
Item Height (Inch) | 7.13 |
Item Length (Inch) | 8.44 |
Item Width (Inch) | 8 |
Description
KS5361PL Roman Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-12000SK-3p-3640)
- ZORO SELECT Tubing, 1/4 In. IDx3/8 In OD, 100 Ft, Black (1PBN2)
- SLOAN Wets2020.1302 St2020 Ryl111-1.28 Hws, 1.28 gpf, Siphon Jet Flushing with Flushometer, Floor Mount (20201302)
- ALLPOINTS Sink Drain (561214)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS43055AL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KB365)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS4365DFL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KB362)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Wall Mount (KS8020DKL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS2362)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Wall Mount (KS8028DFL)
- Kingston Brass Bathtub Faucets & Accessories