Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Polished Chrome, Deck Mount
Mfr # KS5361NL
Zoro # G0860117
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergonomic Dual Lever Handles
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 3
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS5361NL
- Zoro # G0860117
- UPC # 663370074295
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 8-7/16" |
Width | Lever: 3-1/16" |
Depth | 7-1/8" |
Item Width (Inch) | 8 |
Item Height (Inch) | 7.13 |
Item Length (Inch) | 8.44 |
Description
KS5361NL Roman Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Connect Filter, 1.5 gpm, 0.5 Micron, 4" O.D., 16 1/2 in H (5615109)
- LEGEND VALVE 2-1/2" T-400 GATE VALVE (104-469)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-75-6-EXT)
- KOHLER Fill Valve Assembly (1007488)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361QLL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS1027PL)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Deck Mount (KB360)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS4365DFL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KB8361NFL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Wall Mount (KS7022PL)
- MOEN Two-Handle Roman Tub Faucet (T943)
- Kingston Brass Roman Bathub Faucets