Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Polished Chrome, Deck Mount
Mfr # KS5361BX
Zoro # G0860144
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergonomic Dual Cross Handles
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 3
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS5361BX
- Zoro # G0860144
- UPC # 663370074257
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 8-7/16" |
Width | Lever: 2-7/8" |
Depth | 7-1/8" |
Item Length (Inch) | 8.44 |
Item Width (Inch) | 8 |
Item Height (Inch) | 7.13 |
Description
KS5361BX Roman Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Traditional Wall Mount Pot Filler (1177LF-CZ)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 5/16 In, Brass (6724)
- EVERFLOW FIP Ball Drip Valve 1/2" (681T012-NL)
- ZORO SELECT 3" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS3.0)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS7027TX)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount (KS1025AL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Wall Mount (KS8028DFL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Wall Mount (KS7022PL)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Deck Mount (KB360)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS1027PL)
- MOEN Two-Handle Roman Tub Faucet Matte Black (T393BL)
- Kingston Brass Bathtub Faucets & Accessories