Shop All Showerheads and Tub Faucets
Kingston Brass
Roman Tub Faucet, Polished Chrome, Deck Mount
Mfr # KS5361AX
Zoro # G0860029
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergonomic Dual Cross Handles
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 3
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS5361AX
- Zoro # G0860029
- UPC # 663370074097
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 8-7/16" |
Width | Lever: 3-1/4" |
Depth | 7-1/8" |
Item Height (Inch) | 7.13 |
Item Width (Inch) | 8 |
Item Length (Inch) | 8.44 |
Description
KS5361AX Roman Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH5)
- GINGER Soap Basket in Polished Nickel (550G/PN)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- ZORO SELECT 1-1/2" FNPT 316 SS 90 Degree Elbow (609E111N112)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KS36320AL)
- KINGSTON BRASS Hand Shower, Polished Chrome (K107A1)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB3631PLSO)
- KINGSTON BRASS K106A2 Hand Shower For KS266PVD & KS267PVD, Polished Brass (K106A2)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB1632DFL)
- KINGSTON BRASS Shower Slide Bar, Brushed Nickel, Wall Mount (KX2528SG)
- MOEN Round Handshower - Chrome (155891)
- Kingston Brass Showerheads and Tub Faucets