Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Polished Chrome, Deck Mount
Mfr # KS43215PX
Zoro # G0859128
product price: $552.47
/ea
Free Shipping & Returns
$552.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hand Shower
- Features Drip Free Ceramic Cartridge
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS43215PX
- Zoro # G0859128
- UPC # 663370051357
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Item Length (Inch) | 9.25 |
Item Width (Inch) | 8 |
Item Height (Inch) | 2.88 |
Description
KS43215PX Roman Tub Filler,w/Hand Sho
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Square tube expander connectors, STE.20x2.0-M8 (STE)
- ABB 12 PVC EXP Coupling (E945D-CAR)
- WATTS Reduced Pressure Zone Backflow Preventer (3/4 LF 009QT)
- ZORO SELECT Flexible Tap Saddle Wye, For Pipe Size 6" (TSW-6)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KB365)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Wall Mount (KS8028DFL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KB362)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Deck Mount (KB288)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS2362)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS4365DFL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS1027PL)
- Kingston Brass Roman Bathub Faucets