Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Polished Chrome, Deck Mount
Mfr # KS3331BL
Zoro # G0856538
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 3
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3331BL
- Zoro # G0856538
- UPC # 663370056475
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | Spout: 4-1/2" |
Width | Spout: 3-1/2" |
Depth | Handle: 2-3/4" |
Item Width (Inch) | 4.5 |
Item Length (Inch) | 8.5 |
Item Height (Inch) | 3.5 |
Description
KS3331BL Roman Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Waste_Assembly (40030OWB)
- MIDLAND METAL Swivel Elbow, Elbow, 14 Nominal, SAE 45 deg Male Flare x Female Flare, 003 Wall Thickness, 0 (10493)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65007-0606-01)
- ELKAY SS, 23x15x1.12" Bottom Grid, 0 Hole, Polished Stainless Steel Finish (LKWBG2416SS)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS43055AL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount (KS1025AL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Wall Mount (KS8028DFL)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Wall Mount (KS8020DKL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Deck Mount (KB288)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS1027PL)
- MOEN Two-Handle Roman Tub Faucet Matte Black (T393BL)
- Kingston Brass Bathtub Faucets & Accessories