Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Polished Chrome, Deck Mount
Mfr # KS3331AX
Zoro # G0856678
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drip-Free Ceramic Disc Cartridge; 8-36" Deck-Mount Installation; (2) Cross Style Handles
- Flow Rate 7 gpm
- Mounting Type Deck Mount
- Number of Holes 3
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3331AX
- Zoro # G0856678
- UPC # 663370011771
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 4.5" |
Width | Spout: 3-1/2", Handle: 3-1/4" |
Depth | Handle: 3-1/4" |
Item Length (Inch) | 8.5 |
Item Height (Inch) | 3.5 |
Item Width (Inch) | 4.5 |
Description
KS3331AX Roman Tub Filler Metal Cross Ha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K METER COUPLING 3/4"" LF (313-134NL)
- ZORO SELECT 3" FNPT 304 SS Coupling (40FC111N030)
- MOEN 2523 1/2 Solenoid Valve 440V (2523AMC)
- WINGITS 24" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS24)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Deck Mount (KB360)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS2365NL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Deck Mount (KB288)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS2362)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS4321NL)
- KINGSTON BRASS KS3028RX Two-Handle Wall Mount Tub Faucet, Brushed Nickel (KS3028RX)
- MOEN Two-Handle Roman Tub Faucet Brushed Nickel (T4943BN)
- Kingston Brass Bathtub Faucets & Accessories