Shop All Showerheads and Tub Faucets
Kingston Brass
Roman Tub Faucet, Polished Chrome, Deck Mount
Mfr # KS33315AX
Zoro # G0856748
product price: $539.47
/ea
Free Shipping & Returns
$539.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hand Shower
- Features Drip-Free Ceramic Disc Cartridge; (3) Cross Style Handles
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS33315AX
- Zoro # G0856748
- UPC # 663370050954
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | Spout: 4-1/2" |
Width | Handle: 3-1/16", Spout: 3-7/16" |
Depth | Handle: 2-13/16" |
Item Width (Inch) | 4.5 |
Item Length (Inch) | 8.56 |
Item Height (Inch) | 3.44 |
Description
KS33315AX Roman Tub Filler 5 Pieces With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.6 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (G2 8111)
- NANTUCKET SINKS 17 Inch X 14 Inch Undermount Ceramic Sink In White (UM-17x14-W-K)
- KOHLER Artifacts Towel Ring (72571-CP)
- LEGEND VALVE 1-1/4" GALVANIZED TEE (352-156C)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB635TO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB691SO)
- KINGSTON BRASS Shower Slide Bar, Brushed Nickel, Wall Mount (KX2528SG)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB1632DFL)
- KINGSTON BRASS Hand Shower, Brushed Nickel (K107A8)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245PLSO)
- BESTCARE Shower Sys, Flat Circle (WHCHS)
- Kingston Brass Showerheads and Tub Faucets