Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Polished Chrome, Deck Mount
Mfr # KS1341FL
Zoro # G0853485
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drip Free Ceramic Disc Cartridge
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 3
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1341FL
- Zoro # G0853485
- UPC # 663370071966
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 9" |
Width | Spout: 2-1/8", Valve: 2" |
Depth | Valve: 3-7/8" |
Item Width (Inch) | 8.56 |
Item Height (Inch) | 9 |
Item Length (Inch) | 13.75 |
Description
KS1341FL Roman Tub Filler,w/Fl Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. Brass Push Ball Valve with Flange and Drain (FSBBV34DE)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (WPS11812)
- DELTA Dorval Robe Hook (75635-CZ)
- ACORN CONTROLS Water Diaphragm Assembly (2563-010-001)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361CML)
- KINGSTON BRASS Tub Filler Faucet, Polished Brass, Deck (KSK3332NLTR)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361QLL)
- KINGSTON BRASS Roman Tub Faucet, Polished Nickel, Wall Mount (KS8026ML)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KB362)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS43225AL)
- MOEN Two-Handle Roman Tub Faucet Matte Black (T393BL)
- Kingston Brass Roman Bathub Faucets