Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Polished Chrome, Deck Mount
Mfr # KS1341BL
Zoro # G0853503
product price: $305.47
/ea
Free Shipping & Returns
$305.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drip-Free Ceramic Disc Catridge
- Mounting Type Deck Mount
- Number of Holes 3
- ADA Compliant true
- Height 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1341BL
- Zoro # G0853503
- UPC # 663370071843
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 9" |
Item Length (Inch) | 13.25 |
Item Width (Inch) | 8.56 |
Item Height (Inch) | 9 |
Description
KS1341BL Roman Tub Filler,w/Bl Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Coupling, 2-1/2", 316 SS (RD250EZ)
- KOHLER Hydrorail-S-Bath/Shower Column (45905-2MB)
- ZORO SELECT FNPT, Black Forged Steel Tee, Class 3000 (1MMY6)
- ZORO SELECT CPVC Wye, Schedule 80, 6" Pipe Size, Socket (9870-060)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS43225AL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount (KS1025AL)
- KINGSTON BRASS KS3028RX Two-Handle Wall Mount Tub Faucet, Brushed Nickel (KS3028RX)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Wall Mount (KS8020DKL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361CML)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS2365ZX)
- DELTA Roman Tub Trim (T2751-RB)
- Kingston Brass Bathtub Faucets & Accessories