Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Polished Brass, Wall Mount
Mfr # KS4022PL
Zoro # G3094107
product price: $370.47
/ea
Free Shipping & Returns
$370.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet;Mounting Hardware
- Features Solid brass construction, Quarter turn ceramic disc cartridge, 8" centers wall mount installation, Standard 1/2 IPS connection, 8-1/4" spout reach, 7.0 GPM/26.5 LPM water flow rate at 80 PSI
- Mounting Type Wall Mount
- Number of Holes 3
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4022PL
- Zoro # G3094107
- UPC # 663370594489
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 2.44 |
Width | 8.25 |
Depth | Spout Depth: 8-1/4" |
Length | 11.44 |
Item Height (Inch) | 2.44 |
Item Width (Inch) | 8.25 |
Item Length (Inch) | 11.44 |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With sleek design, this will complete your refined bathroom decorum with the help of its premium polished brass finish. The solid brass construction also makes for a heavy, quality made product.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Lavatory Sink, 3 Holes, Wall Mounting (9024008EC.020)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 2 in Pipe Size (801-338)
- APOLLO PEX 1/2 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Reducing Adapter (APXMA3412)
- ZORO SELECT Flexible Cap, For Pipe Size 6" (QC-106)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Wall Mount (KS7022PL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount (KS1025AL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KB362)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361CML)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS43055AL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS4321NL)
- MOEN Voss Two-Handle Roman Tub Faucet with Handshower in Matte Black (T694BL)
- Kingston Brass Bathtub Faucets & Accessories