Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Polished Brass, Deck Mount
Mfr # KS4362ZX
Zoro # G0860047
product price: $318.47
/ea
Free Shipping & Returns
$318.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergonomic Dual Cross Handles
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 3
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4362ZX
- Zoro # G0860047
- UPC # 663370284540
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 7-1/4" |
Width | Lever: 3-1/16" |
Depth | 7-1/2" |
Item Length (Inch) | 7.5 |
Item Width (Inch) | 7.25 |
Item Height (Inch) | 3 |
Description
KS4362ZX Roman Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF Floor Drain Strainer Pvc (866-3S)
- PRIME-LINE Aluminum, Shower Door Top Roller, for Premiere Shower Doors 2 Pack (M 6055)
- LEGEND VALVE 1/2" T-806 NO LEAD PEX END BV (101-585NL)
- KOHLER Washer, Aerator (78783)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Deck Mount (KB360)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS2365ZX)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Wall Mount (KS8028DFL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS43225AL)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Wall Mount (KS8020DKL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KB362)
- CAMBRIDGE PLUMBING Complete Plumbing Package For Claw Foot Tub (CAM684D-PKG-BN)
- Kingston Brass Roman Bathub Faucets