Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Polished Brass, Deck Mount
Mfr # KS3332TAL
Zoro # G0856994
product price: $441.97
/ea
Free Shipping & Returns
$441.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drip Free Ceramic Cartridge; High Quality Finishing To Resist Tarnishing Or Corrosion; Without Hand Shower; (2) Lever Style Handles
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 3
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3332TAL
- Zoro # G0856994
- UPC # 663370278228
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | Spout: 4-1/2" |
Width | Spout: 3-1/2" |
Depth | Handle: 2-3/4" |
Item Width (Inch) | 4.5 |
Item Length (Inch) | 8.5 |
Item Height (Inch) | 3.5 |
Description
KS3332TAL Roman Tub Filler,w/Lever Ha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT 3/8 in. O.D. x 20 in. Copper Faucet Riser in Chrome (1-20A C)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (FD7003L1Z)
- NIBCO 3/4" x 3/4" x 3/8" NOM C Copper Reducing Tee (611RR 3/4X3/4X3/8)
- DELTA Trinsic Metal Soap Dispenser (RP100734BL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS43225AL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS2362)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361CML)
- KINGSTON BRASS KS3028RX Two-Handle Wall Mount Tub Faucet, Brushed Nickel (KS3028RX)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361QLL)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Deck Mount (KB360)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KB365)
- Kingston Brass Roman Bathub Faucets