Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Polished Brass, Deck Mount
Mfr # KS2362ZL
Zoro # G0855138
product price: $422.47
/ea
Free Shipping & Returns
$422.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergonomic Dual Lever Handles
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 3
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2362ZL
- Zoro # G0855138
- UPC # 663370073175
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | Spout: 8-7/16", Lever: 4-3/16" |
Width | Spout: 3-1/4" |
Item Length (Inch) | 8.44 |
Item Width (Inch) | 7.13 |
Item Height (Inch) | 7.13 |
Description
KS2362ZL Roman Tub Filler,w/Zl Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Square Head Plug, Forged Steel, 1/2 in (0361307952)
- LEGEND VALVE 3/8" BLACK 90 ELBOW (350-002)
- ASI GLOBAL PARTITIONS Zamac End Panel Bracket, For Steel Partition (40-8515030)
- BANJO Manual 2-Way Ball Valve, Buttress, Polypro (WSF210FSAE)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS2362)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KB365)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount (KS1025AL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Wall Mount (KS8028DFL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS4321NL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KB8361NFL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS4365DFL)
- Kingston Brass Bathtub Faucets & Accessories