Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Polished Brass, Deck Mount
Mfr # KS2362WLL
Zoro # G0855208
product price: $376.97
/ea
Free Shipping & Returns
$376.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergonomic Dual Lever Handles
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 3
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2362WLL
- Zoro # G0855208
- UPC # 663370323843
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | Spout: 8-7/16", Lever: 3" |
Width | Spout: 3-1/4" |
Item Length (Inch) | 8.44 |
Item Height (Inch) | 3.25 |
Item Width (Inch) | 7.13 |
Description
KS2362WLL Roman Tub Filler Bath Tub Fauc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Ground Plug Shutoff Cock Valve, 1/4 In (V402P-4-4)
- ANVIL 1-1/2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (0310017009)
- KOHLER Seal (75732)
- SMITH-COOPER 6" x 4" Hex Bushing (4316000834)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS2362)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KB365)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361CML)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KB8361NFL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361QLL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS43055AL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Deck Mount (KB288)
- Kingston Brass Roman Bathub Faucets