Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Polished Brass, Deck Mount
Mfr # KB362
Zoro # G0848445
product price: $194.97
/ea
Free Shipping & Returns
$194.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lever Handle
- Features 1/4 Turn Washerless Cartridge, Dual Lever Handles
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB362
- Zoro # G0848445
- UPC # 663370058929
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 4-15/16" |
Item Width (Inch) | 7.5 |
Item Length (Inch) | 8 |
Item Height (Inch) | 4.94 |
Description
KB362 Roman Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1-1/4 in. Stainless Steel FNPT x FNPT Full-Port Ball Valve with Latch Lock Lever (96F10627)
- HAYWARD FLOW CONTROL PVC 3-Way True Union Ball Valves (TW1050STE)
- WATTS Press Reducing Valve, 25-75, 1", 0009638 (0009638)
- KOHLER Dtv Two-Port Digital Thermostatic Valve (528-PM-NA)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Deck Mount (KB360)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KB365)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Wall Mount (KS8020DKL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS43225AL)
- KINGSTON BRASS Roman Tub Faucet, Polished Nickel, Wall Mount (KS8026ML)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS4321NL)
- MOEN Voss Two-Handle Roman Tub Faucet with Handshower in Matte Black (T694BL)
- Kingston Brass Bathtub Faucets & Accessories