Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount
Mfr # KS5535ZL
Zoro # G0860774
Free Shipping & Returns
$383.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergonomic Dual Lever Handles
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 3
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS5535ZL
- Zoro # G0860774
- UPC # 663370074028
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 5-1/2" |
Width | Lever: 4-1/16" |
Depth | 8-1/2" |
Item Height (Inch) | 3.44 |
Item Width (Inch) | 5.5 |
Item Length (Inch) | 8.5 |
Description
KS5535ZL Roman Tub Filler,w/Zl Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Faucet Valve Cartridges, Cart Mtl 49-Ser (GS1-09000)
- ZURN Complete Internal Parts Repair Kit (RK14-975XLC)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet (KBF1010MB)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 80 (40408)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361QLL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount (KS1025AL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS4321NL)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Deck Mount (KB360)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS43055AL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS43225AL)
- CAMBRIDGE PLUMBING Complete Plumbing Package For Deck Mount Claw Foot Tub (CAM684D-PKG-ORB)
- Kingston Brass Roman Bathub Faucets