Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount
Mfr # KS5365PL
Zoro # G0860345
product price: $337.97
/ea
Free Shipping & Returns
$337.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drip Free Ceramic Disc Cartridge, Dual Cross Handles For Easy Rotation, Corrosion Resistant Finish
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 3
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS5365PL
- Zoro # G0860345
- UPC # 663370074158
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Depth | 7-/8" |
Item Width (Inch) | 8 |
Item Length (Inch) | 8.44 |
Item Height (Inch) | 7.13 |
Description
KS5365PL Roman Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Lombardia And Avanti Bath Towel Ring In Polished Chrome (LO4APC)
- JONES STEPHENS Sterling Wshrls Tub/Shower Stem Pr (C07323)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 1 in x 1/2 in Pipe Size (1407130)
- KEENEY MFG Tank Bowl Gasket 2In. (K23545)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361QLL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount (KS1025AL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Wall Mount (KS7022PL)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Deck Mount (KB360)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KB365)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS43225AL)
- MOEN Two-Handle Roman Tub Faucet (T373)
- Kingston Brass Bathtub Faucets & Accessories