Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount
Mfr # KS4365ZX
Zoro # G0860004
product price: $318.47
/ea
Free Shipping & Returns
$318.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergonomic Dual Cross Handles
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 3
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4365ZX
- Zoro # G0860004
- UPC # 663370284557
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 7-1/4" |
Width | Lever: 3-1/16" |
Depth | 7-1/2" |
Item Length (Inch) | 7.5 |
Item Height (Inch) | 3 |
Item Width (Inch) | 7.25 |
Description
KS4365ZX Roman Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Light Gray Granite, Yes ADA, Bottle Fill Station, 2-Lvl Cooler, 8GPH (EZSTL8WSLK)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-S-02-SS)
- SHARKBITE MAX Water Heater Connector, 18 "L, 200 psi (UR3088FX18BVG)
- PERRIN & ROWE Handshower And Hose (U.5387STN)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KB8361NFL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS4321NL)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Deck Mount (KB360)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Wall Mount (KS7022PL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS2362)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Wall Mount (KS8028DFL)
- MOEN Two-Handle Roman Tub Faucet (T373)
- Kingston Brass Bathtub Faucets & Accessories