Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount
Mfr # KS4365DFL
Zoro # G0860056
product price: $318.47
/ea
Free Shipping & Returns
$318.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergonomic Dual Lever Handles
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 3
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4365DFL
- Zoro # G0860056
- UPC # 663370570315
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 7-1/4" |
Width | Lever: 3-11/16" |
Depth | 7-1/2" |
Item Height (Inch) | 3 |
Item Width (Inch) | 7.5 |
Item Length (Inch) | 8 |
Description
KS4365DFL Roman Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 3/4 in. FIP each X 1/2 in. D FIP Galvanized Malleable Iron 90 degree Reducing Elbow (311UPRE-3412)
- LEGEND VALVE 1/8" X CLOSE BRASS NIPPLE (311-000)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/50)
- TOTO Touch Button Assembly Concealed Efvmc Con (THP3214)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS4321NL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS43225AL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361QLL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361CML)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS1027PL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS43055AL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KB362)
- Kingston Brass Roman Bathub Faucets