Shop All Showerheads and Tub Faucets
Kingston Brass
Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount
Mfr # KS33555AX
Zoro # G0857764
product price: $675.97
/ea
Free Shipping & Returns
$675.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hand Shower
- Features Drip-Free Ceramic Cartridge; 16" To 36" Spread; (3) Cross Style Handles
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS33555AX
- Zoro # G0857764
- UPC # 663370051098
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | Spout: 5-3/8" |
Width | Spout: 3-1/2", Handle: 3-1/4" |
Depth | Handle: 3-1/4" |
Item Width (Inch) | 10 |
Item Length (Inch) | 16 |
Item Height (Inch) | 3.5 |
Description
KS33555AX Roman Tub Filler 5 Pieces With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (L4PPL01WD)
- USA INDUSTRIALS FEP Tubing, 1/16" ID x 1/8" OD x 50 Ft. L (ZUSA-HT-913)
- SMITH-COOPER 1/2" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385011270)
- ZORO SELECT 1/2" x 1/8" MNPT x FNPT 304 SS Hex Bushing (400B113N012018)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (CC1083T5)
- KINGSTON BRASS KB3632PX Tub & Shower Faucet Porcelain Cross Handle (KB3632PX)
- KINGSTON BRASS Shower Combo, Oil Rubbed Bronze, Wall Mount (CCK2135)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC301T8)
- KINGSTON BRASS Hand Shower, Polished Brass (K107A2)
- KINGSTON BRASS Straight Stop Shut Off Valve, Oil Rubbed Bronze (CCK44155AL)
- MOEN Wynford Brushed Nickel M-Core 3-Series Valve Only (UT35501BN)
- Kingston Brass Showerheads and Tub Faucets