Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount
Mfr # KS2365NL
Zoro # G0855418
product price: $337.97
/ea
Free Shipping & Returns
$337.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergonomic Dual Lever Handles
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 3
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2365NL
- Zoro # G0855418
- UPC # 663370008696
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | Spout: 8-7/16", Lever: 3" |
Width | Spout: 3-1/4" |
Item Length (Inch) | 8.44 |
Item Width (Inch) | 7.13 |
Item Height (Inch) | 3.25 |
Description
KS2365NL Roman Tub Filler,w/Metal Lev
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PLUS Ball Valve, 1", 2000 psi, A216, 2 pcs (10B114466RRSE)
- DELTA Metal Lever Handle Kit, 13/14 Series (H797)
- WATTS Water Pressure Regulator Valve, 1/4 In. (1/4 LF263A 10-125)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MV300)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS43225AL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Wall Mount (KS7022PL)
- KINGSTON BRASS Tub Filler Faucet, Polished Brass, Deck (KSK3332NLTR)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Wall Mount (KS8020DKL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS2362)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361CML)
- DELTA Roman Tub Trim (T2759)
- Kingston Brass Bathtub Faucets & Accessories