Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Matte Black, Wall Mount
Mfr # KS1020AL
Zoro # G0853205
product price: $311.97
/ea
Free Shipping & Returns
$311.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergonomic Dual Lever Handles
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
- Number of Holes 2
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1020AL
- Zoro # G0853205
- UPC # 663370566271
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 7-15/16" |
Width | 13" |
Depth | 13-13/16" |
Face Dia. | Spout: 2-5/16" |
Item Length (Inch) | 13 |
Item Height (Inch) | 6.19 |
Item Width (Inch) | 7.94 |
Description
KS1020AL Wall Mount Tub Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kitchen Sink Utility Rack (5473-CHR)
- SLOAN Wets2020.1302 St2020 Ryl111-1.28 Hws, 1.28 gpf, Siphon Jet Flushing with Flushometer, Floor Mount (20201302)
- DIXON Witches Hat Strainer, 3" (WH300-A)
- DELTA Lavatory And Shower Handle, Chrome (RP90)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KB365)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Deck Mount (KB288)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Wall Mount (KS7022PL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361CML)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS4365DFL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS1027PL)
- MOEN Two-Handle Roman Tub Faucet (T373)
- Kingston Brass Bathtub Faucets & Accessories