Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Brushed Nickel/Polished Brass, Deck Mount
Mfr # KS8369FL
Zoro # G0863057
product price: $344.47
/ea
Free Shipping & Returns
$344.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drip Free Ceramic Disc Cartridge
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 3
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8369FL
- Zoro # G0863057
- UPC # 663370019470
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 4.94" |
Depth | Spout Depth: 7-1/2" |
Item Width (Inch) | 7.75 |
Item Height (Inch) | 4.5 |
Item Length (Inch) | 13.76 |
Description
KS8369FL Roman Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 3/4"Tube OD, SS (N2501-12-12-SS)
- SMITH-COOPER SW Insert, 3M, 316/L, 2X1-1/2" (4307005666)
- TOTO Automatic Flush Valve, 1.6 gal. per Flush (TET1GA32#CP)
- ZORO SELECT 1/4" MNPT x 1/2" TBE Brass Close Pipe Nipple Sch 40 (706112-04)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KB362)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KB365)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS1027PL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS43055AL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS2362)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KB8361NFL)
- MOEN Two-Handle Roman Tub Faucet (T623)
- Kingston Brass Roman Bathub Faucets