Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Brushed Nickel, Wall Mount
Mfr # KS7028KWL
Zoro # G0861849
product price: $311.97
/ea
Free Shipping & Returns
$311.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergonomic Dual Lever Handles
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
- Number of Holes 3
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS7028KWL
- Zoro # G0861849
- UPC # 663370528590
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | Spout: 2-5/16", Lever: 2-5/16" |
Width | Spout: 2-5/16", Lever: 2-5/16" |
Depth | Lever: 4-5/8" |
Item Height (Inch) | 4.75 |
Item Width (Inch) | 10.44 |
Item Length (Inch) | 13 |
Description
KS7028KWL Roman Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Quick Connect Filter, 1.5 gpm, 0.5 Micron, 3.188" O.D., 11 57/64 in H (5610428)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1-1/2 In. (582 1-1/2)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-030-000)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Brass (77W10501A)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KB365)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS7027TX)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Wall Mount (KS8020DKL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Deck Mount (KB288)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Wall Mount (KS8028DFL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Wall Mount (KS7022PL)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Deck Mount (KB360)
- Kingston Brass Bathtub Faucets & Accessories