Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Brushed Nickel, Wall Mount
Mfr # KS3028PL
Zoro # G3093809
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet;Mounting Hardware
- Features 8" center to center wall mount installation, Drip-free ceramic disc cartridge, 8-1/16" spout projection to accommodate most lavatories, 7 GPM/26.5 LPM spout flow rate at 80 PSI, Corrosion-resistant finish, Lever handles meet ADA guidelines, Designed for long-lasting durability
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS3028PL
- Zoro # G3093809
- UPC # 663370474446
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 2.56 |
Width | 10.31 |
Depth | 10-5/16" |
Length | 13 |
Item Length (Inch) | 13 |
Item Width (Inch) | 10.31 |
Item Height (Inch) | 2.56 |
Description
A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Restoration 8-Inch Center Wall Mount Roman tub filler aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT 304 SS Tee (40TE111N112)
- KOHLER Avid Double Robe Hook (97500-BN)
- ZORO SELECT 1" x 4-1/2" Black Pipe Nipple Sch 80 (40607)
- RINNAI Cold Weather Kit For Re (RECOLDKIT)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361QLL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS4365DFL)
- KINGSTON BRASS Roman Tub Faucet, Polished Nickel, Wall Mount (KS8026ML)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KB362)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount (KS1025AL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS4321NL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS2365NL)
- Kingston Brass Roman Bathub Faucets