Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Brushed Nickel, Deck Mount
Mfr # KS5538TL
Zoro # G0860869
product price: $357.47
/ea
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergonomic Dual Lever Handles
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 3
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS5538TL
- Zoro # G0860869
- UPC # 663370073953
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 5-1/2" |
Width | Lever: 3" |
Depth | 8-1/2" |
Item Width (Inch) | 5.5 |
Item Height (Inch) | 3.44 |
Item Length (Inch) | 8.5 |
Description
KS5538TL Roman Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H2F2)
- ZORO SELECT 4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (2WU29)
- BUNN Faucet - Hot Water For Bunn - Part# Bu29075.0000 (BU29075.0000)
- WATTS Backflow Preventer Repair Kit (LFRK 909-RT 4)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS4365DFL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KB365)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS4321NL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS2362)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Wall Mount (KS8028DFL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361CML)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361QLL)
- Kingston Brass Roman Bathub Faucets