Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Brushed Nickel, Deck Mount
Mfr # KS5538AL
Zoro # G0860765
product price: $337.97
/ea
Free Shipping & Returns
$337.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergonomic Dual Lever Handles
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 3
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS5538AL
- Zoro # G0860765
- UPC # 663370073717
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 5-1/2" |
Width | Lever: 3-1/16" |
Depth | 8-1/2" |
Item Width (Inch) | 5.5 |
Item Length (Inch) | 8.5 |
Item Height (Inch) | 3.5 |
Description
KS5538AL Roman Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 1/2 in Pipe Size (007132)
- B & K Coupling Compression 3/4 Galv (160-004HP/HC)
- ZORO SELECT Shielded Ring Coupling, 4.3 psi (DX1002-66SR)
- CONTINENTAL KS8198CTL 1/4 Turn Water Filter Faucet (KS8198CTL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS2362)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS4365DFL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361QLL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KB365)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Wall Mount (KS8020DKL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS7027TX)
- CAMBRIDGE PLUMBING Complete Plumbing Package For Deck Mount Claw Foot Tub (CAM684D-PKG-ORB)
- Kingston Brass Bathtub Faucets & Accessories