Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Brushed Nickel, Deck Mount
Mfr # KS53685FL
Zoro # G0860503
product price: $630.47
/ea
Free Shipping & Returns
$630.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hand Shower
- Features Ergonomic Triple Lever Handles
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS53685FL
- Zoro # G0860503
- UPC # 663370062025
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 8-1/2" |
Width | Lever: 2-7/8" |
Depth | 7-3/16" |
Item Width (Inch) | 7.19 |
Item Height (Inch) | 3.18 |
Item Length (Inch) | 8.5 |
Description
KS53685FL Roman Tub Filler 5 Pieces With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048118)
- PLUMB PAK SLP JNT NUT 1-1/2X1-1/4"" (PP855-10)
- VIEGA Viega MegaPressG tee, 2" x 2" x 1-1/4" (25396)
- ZORO SELECT PVC Cleanout Plug, MNPT, 3 in Pipe Size (1WKH8)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount (KS1025AL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KB8361NFL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Wall Mount (KS7022PL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS43055AL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KB362)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS1027PL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS4365DFL)
- Kingston Brass Bathtub Faucets & Accessories