Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Brushed Nickel, Deck Mount
Mfr # KS4368CQL
Zoro # G0860135
product price: $337.97
/ea
Free Shipping & Returns
$337.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergonomic Dual Lever Handles
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 3
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS4368CQL
- Zoro # G0860135
- UPC # 663370072352
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 7-1/4" |
Width | Lever: 2-1/4" |
Depth | 7-1/2" |
Item Length (Inch) | 7.5 |
Item Width (Inch) | 7.25 |
Item Height (Inch) | 3 |
Description
KS4368CQL Roman Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Thermostatic Mixing Valve, 1/2 in Inlet (12-ZW1070XLPEXF1960)
- BRADLEY 22 in "H x 16 in "W, Framed, Mirror, Glass (781-016220)
- LEGEND VALVE 1" BRONZE UNION NO LEAD (310-145NL)
- ANVIL Clevis Hanger, Size 3, 1/2 To 2 In (0500360326)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Deck Mount (KB288)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS2365DFL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount (KS1025AL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS2362)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KB365)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS4321NL)
- Kingston Brass Bathtub Faucets & Accessories