Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Brushed Nickel, Deck Mount
Mfr # KS43085BX
Zoro # G0859015
product price: $675.97
/ea
Free Shipping & Returns
$675.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hand Shower
- Features Drip-Free Ceramic Cartridge; 16" To 36" Spread; (3) Cross Style Handles
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS43085BX
- Zoro # G0859015
- UPC # 663370051227
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | Hand Shower: 8" |
Width | Spout: 2-3/4", Handle: 2-7/8" |
Depth | Handle: 2-7/8" |
Item Width (Inch) | 10 |
Item Height (Inch) | 2.75 |
Item Length (Inch) | 12 |
Description
KS43085BX Roman Tub Filler 5 Pieces With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting-PBT-Female Branch Tee-3/8" OD x 1/4" FNPT (ZUSA-PTC-PBT-529)
- PARKER 3/4" x 1/2" CPI SS Union Elbow (8-8 EBZ-SS)
- ZORO SELECT Concentric Coupling, 304 SS, 1 x 3 in (4381009190)
- MOEN Stop Tube Kit (100024)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KB362)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS43225AL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS4321NL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS2365DFL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS1027PL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS2362)
- MOEN Two-Handle Roman Tub Faucet Brushed Nickel (T4943BN)
- Kingston Brass Bathtub Faucets & Accessories