Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Brushed Nickel, Deck Mount
Mfr # KS33385FL
Zoro # G0857143
product price: $610.97
/ea
Free Shipping & Returns
$610.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hand Shower
- Features Drip-Free Ceramic Disc Cartridge; (3) Lever Style Handles; Corrosion-Resistant Finish
- Flow Rate Spout: 7.0 gpm; Hand Shower: 1.8 gpm
- Mounting Type Deck Mount
- Number of Holes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS33385FL
- Zoro # G0857143
- UPC # 663370116254
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | Spout: 4-1/2" |
Width | Spout: 3-7/16" |
Depth | Handle: 2-13/16" |
Item Width (Inch) | 4.5 |
Item Height (Inch) | 3.44 |
Item Length (Inch) | 8.56 |
Description
KS33385FL Roman Tub Filler,w/Hand Sho
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Wye (783Y82)
- ACORN CONTROLS Pilot Orifice Plate Assembly (2563-019-001)
- WORLD DRYER World Dryer SLIMdri Automatic Hand Dryer 110-240V, Brushed Stainless Steel - L-973A (L-973A)
- PARKER 1/4" CPI x MNPT Brass Thermocouple Connector (4-4 FH4BZ-B)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS7027TX)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KB8361NFL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS43225AL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS1027PL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Wall Mount (KS8028DFL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Deck Mount (KB288)
- DELTA Saylor Roman Tub Trim (T2735-CZ)
- Kingston Brass Roman Bathub Faucets