Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Brushed Nickel, Deck Mount
Mfr # KS23685CML
Zoro # G0855524
product price: $610.97
/ea
Free Shipping & Returns
$610.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hand Shower
- Features Ergonomic Triple Lever Handles
- Flow Rate Spout: 7.0 gpm, Shower Head: 1.8 gpm
- Mounting Type Deck Mount
- Number of Holes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS23685CML
- Zoro # G0855524
- UPC # 663370264481
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | Spout: 8-1/2", Lever: 2-7/8" |
Width | Lever: 3-1/8" |
Item Height (Inch) | 3.38 |
Item Length (Inch) | 8.63 |
Item Width (Inch) | 7.13 |
Description
KS23685CML Roman Tub Filler,w/Hand Sh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube Sz 4 In, Carbon Steel (SH8400-PP)
- BK RESOURCES 29.5 in W x 76.1875 in L x Free Standing, Stainless Steel, Two Compartment Sink 16 Gauge (BKS6-2-24-14-24LS)
- SHARKBITE/CASH ACME 12x12 Coupling (U008LFA)
- LEGEND VALVE 1 X 3/4 T4325 NL IPS PAK X CTS (313-255NL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Deck Mount (KB288)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KB365)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361QLL)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Deck Mount (KB360)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS7027TX)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS4365DFL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount (KS1025AL)
- Kingston Brass Bathtub Faucets & Accessories